Zoro Homepage

8.25" x 4.25" Coin Embossed Quickset White Dinner Napkins 800 PK

  • Mfr # 020082

  • Zoro # G200914821


product price: $126.99
/pk 800, $0.16/ea
Free Shipping & Returns

Key Features

Color
White
Length
4.25
Width
8.25
Material
Paper
Includes
800 quickset paper napkins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020082
Zoro #
G200914821
UPC #
76455217409
Country of Origin
United States

Dimensions

Length
4.25
Width
8.25
Overall Height
17
Height
0.01
Overall Width
0.01
Overall Length
17

Details

Color
White
Material
Paper
Includes
800 quickset paper napkins
Weight
0.0185625

Description

Add a convenient touch to your meal service with help from our 8.25" x 4.25" Coin Embossed Quickset White Dinner Napkins 800 ct. These napkins arrive folded with a handy pocket that you can easily slide cutlery into. Their crisp white color and coin-embossed edge will complement any business or occasion. Two-ply tissue ensures a soft, quality napkin. Plus, they're certified compostable, making them an eco-friendly option! Grab these for your event or business today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.