Zoro Homepage

8.5" Giant White Paper Straws PK 1500 PK

  • Mfr # 600252

  • Zoro # G601070911


product price: $128.99
/pk 1500, $0.09/ea
Free Shipping & Returns

Key Features

Length
0.23
Material
Paper
Weight
0.01
Width
8.5
Includes
1,500 giant paper straws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600252
Zoro #
G601070911
UPC #
74031236028
Country of Origin
China

Dimensions

Length
0.23
Width
8.5
Height
0.23
Overall Length
8.5
Overall Height
0.23
Overall Width
0.23

Details

Color
White
Material
Paper
Weight
0.01
Includes
1,500 giant paper straws

Description

Choose a perfect straw for milkshakes and other specialty beverages with help from our 8.5" Giant White Paper Straws 1500 ct. These sturdy paper straws arrive unwrapped for your convenience. They are FDA Food Grade Compliant approved, non-toxic, and BPA-free. Plus, they're certified compostable, making them eco-friendly! Grab these for your business or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.