Zoro Homepage

8.5" Linen-Like Silver Floral Dinner Napkins 300 PK

  • Mfr # 125040

  • Zoro # G200914876


product price: $159.99
/pk 300, $0.53/ea
Free Shipping & Returns

Key Features

Color
White
Width
8
Material
Paper
Length
8.5
Overall Height
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125040
Zoro #
G200914876
UPC #
76455232501
Country of Origin
United States

Dimensions

Width
8
Length
8.5
Overall Height
17
Overall Width
0.01
Height
0.01
Overall Length
17

Details

Color
White
Material
Paper
Weight
0.0203333333333333
Includes
300 Linen-Like napkins

Description

Elevate your event or business with help from our 8.5" Linen-Like Silver Floral Dinner Napkins 300 ct. These 1/4-fold napkins are made from a premium material that looks like real linen, has a soft feel, and will last an entire meal. The elegant silver rose design is perfect for upscale restaurants, weddings, or anniversary celebrations. Grab these premium disposable napkins for your restaurant, catering business, or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.