Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.5" x 4.25" Regal Embossed White Dinner Napkins 2000 PK

  • Mfr # 180700

  • Zoro # G800914856


product price: $469.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Length
8.5
Width
8.5
Weight
0.021745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180700
Zoro #
G800914856
UPC #
74031006102
Country of Origin
United States

Dimensions

Length
8.5
Width
8.5
Overall Length
17
Overall Width
0.01
Height
0.01
Overall Height
17

Details

Color
White
Material
Paper
Weight
0.021745
Includes
2,000 dinner napkins

Description

Choose a high-quality paper napkin with help from our 8.5" x 4.25" Regal Embossed White Dinner Napkins 2000 ct. These napkins feature a 1/8 fold and are made from very soft and very durable 3-ply tissue. They feature a crisp white hue and an elegant regal-embossed edge. Plus, they're certified compostable! Grab these premium disposable paper napkins for your business or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.