Zoro Homepage

8.5" x 8.5" Regal Embossed White Dinner Napkins 1200 PK

  • Mfr # 180600

  • Zoro # G700914857


product price: $209.99
/pk 1200, $0.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Width
8.5
Length
8.5
Overall Length
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180600
Zoro #
G700914857
UPC #
74031005303
Country of Origin
United States

Dimensions

Width
8.5
Length
8.5
Overall Length
17
Overall Width
0.01
Overall Height
17
Height
0.01

Details

Color
White
Material
Paper
Includes
1,200 paper napkins
Weight
0.0152333333333333

Description

Choose a classic napkin with help from our 8.5" x 8.5" Regal Embossed White Dinner Napkins 1200 ct. Featuring a crisp white hue and a classic regal-embossed accent, these can be used at any business or for any event. These 2-ply napkins measure 8.5", perfect for serving a meal. Plus, they're certified compostable, making them an eco-friendly option! Grab these versatile napkins for your restaurant, catering business, or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.