Zoro Homepage

9.5" x 3.25" Printed Cutlery Pouches without Cutlery PK 600 PK

  • Mfr # 117503

  • Zoro # G401070890


product price: $262.99
/pk 600, $0.44/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Height
3.25
Height
0.1
Length
3.25
Includes
600 cutlery pouches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117503
Zoro #
G401070890
UPC #
74031064362
Country of Origin
France

Dimensions

Overall Height
3.25
Height
0.1
Length
3.25
Overall Width
0.1
Width
9.5
Overall Length
9.5

Details

Color
Brown
Includes
600 cutlery pouches
Material
Paper
Weight
0.01

Description

Add a convenient touch to your meal service with help from our 9.5" x 3.25" Vines Cutlery Pouch 600 ct. These paper sleeves come pre-loaded with 2-ply facial quality white tissue napkins. Utensils can be inserted for a clean, sanitary, and upscale presentation. Their cutlery design will complement any business or occasion. Use these on tray top, table top, or for catering. Grab them today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.