
Basket Liner or Sandwich Wrap, Natural, 2000PK
Mfr # 110881
Zoro # G112351387
product price: $127.99
/pk 2000, $0.06/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Material
Paper
Includes
2,000 Basket Liners / Sandwich Wraps
Features
Grease Resistant Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110881
Zoro #
G112351387
UPC #
74031371811
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Details
Color
Natural
Material
Paper
Includes
2,000 Basket Liners / Sandwich Wraps
Features
Grease Resistant Paper
For Use With
On-the-go food packaging
Description
Get a practical, multi-purpose product for your restaurant with help from our 12in x 12in Waxed Basket Liners/Sandwich Wraps. These paper wraps are made from lightweight tissue that has an exceptionally heavy wet-strength. They're quick, economical, and convenient for multi-purpose food handling needs. Use them as liners for baskets, trays, and carryout boxes, or use them as a pickup sheet for baked goods. They can also be used as deli and sandwich wraps. Grab these useful sheets today!
- Waxed basket liners/sandwich wraps
- Wraps measure 12" x 12"
- Made from strong, lightweight tissue
- Multi-purpose wraps
- Perfect for restaurants, delis, and bakeries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.