Zoro Homepage
This item is Discontinued.
Hoffmaster Beverage Napkin, Blk, 2Ply, 1/4 Fold, PK1000 NB57029-1M

Beverage Napkin, Blk, 2Ply, 1/4 Fold, PK1000 (Discontinued)

  • Mfr # NB57029-1M
  • Zoro # G7219834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB57029-1M
Zoro #
G7219834
UPC #
094726393119
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
5" x 5"
Napkin Sheet Size
10" x 10"
Sheet Size
10" x 10"
Folded Dimensions
5" x 5"

Details

Item
Beverage Napkin
Napkin Color
Black
Color
Black
Napkin Fold Type
1/4 Fold
Pattern
Plain
Napkin Pattern
Plain
Napkin Style
Beverage
Fold Type
1/4 Fold
Pack Count
250
Disposables Product Grouping
Beverage Napkin
Ply
2
Packs per Case
4

Description

Beverage Napkin, Napkin Color Black, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 250, Packs per Case 4, Ply 2, Napkin Style Beverage, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.