Zoro Homepage

Budgetboard Coaster, 3-3/8" Diameter, Gold Greek Border, PK2500

  • Mfr # 876074

  • Zoro # G0275059


product price: $113.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Type
Budget Board
Material
Paper
Color
White
Width (In.)
3 3/8 in
Length (In.)
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876074
Zoro #
G0275059
UPC #
076455242777
Country of Origin
United States

Dimensions

Width (In.)
3 3/8 in
Length (In.)
3 3/8 in
Overall Length
3 1/4 in
Diameter
3 1/4 in
Overall Width
3 1/4 in

Details

Item
Coaster
Type
Budget Board
Material
Paper
Color
White
Number of Compartments
0
Edge Style
Scalloped
Pattern
Greek Key
Product Type
Coaster

Description

Coaster, Pattern Greek Key, Product Type Coaster, Color White, Diameter 3 1/4 in, Edge Style Scalloped, Material Paper, Overall Length 3 1/4 in, Overall Width 3 1/4 in, Pack Quantity 2,500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.