Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Budgetboard Coaster, 4" Diameter, White Scalloped Edge PK1000

  • Mfr # 876082

  • Zoro # G0275068


product price: $54.49
/pk 1000, $0.05/ea

Key Features

Type
Budget Board
Material
Paper
Color
White
Number of Compartments
0
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876082
Zoro #
G0275068
UPC #
076455274365
Country of Origin
United States

Dimensions

Length (In.)
4 in
Width (In.)
4 in
Overall Length
4 in
Diameter
4 in
Overall Width
4 in

Details

Item
Coaster
Type
Budget Board
Material
Paper
Color
White
Number of Compartments
0
Edge Style
Scalloped
Product Type
Coaster

Description

Coaster, Product Type Coaster, Color White, Diameter 4 in, Edge Style Scalloped, Material Paper, Overall Length 4 in, Overall Width 4 in, Pack Quantity 1,000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.