Zoro Homepage

Coated Paper Dinnerware, Plate, 9 in dia, White, 500PK

  • Mfr # PL7095

  • Zoro # G316451173


original price: $107.99
10% off
new price: $97.19
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Dinnerware Type
Plate
Diameter
9 in
Material Type
Paper
Color
White
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL7095
Zoro #
G316451173
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Description

Keep your break station and lunch room stocked with convenient, use-once dinnerware. Coating minimizes leakage. Extra-rigid paper accommodates laptop use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.