Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dinner Napkins, 2-Ply, 15 x 17, White, 300PK

  • Mfr # 066038

  • Zoro # G016451244


product price: $103.99
/pk 300, $0.35/ea
Free Shipping & Returns

Key Features

Ply
2
Folded Width
4.25 in
Color
White
Number of Napkins Per Container
300
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066038
Zoro #
G016451244
UPC #
-
Country of Origin
United States

Dimensions

Folded Width
4.25 in
Folded Depth
8.5 in
Width
15 in
Depth
17 in
Unfolded Napkin Width
15 in
Folded Napkin Length
8.5 in
Unfolded Napkin Length
17 in
Napkin Folded Dimensions
8.5 in x 4.25 in
Folded Napkin Width
4.25 in
Unfolded Napkin Size
17 in x 15 in

Details

Ply
2
Color
White
Number of Napkins Per Container
300
Item
Dinner Napkins
Material
Paper
Napkin Style
Dinner
Bio Based
No
Bpi Certified
No
Bleached
No
Napkin Fold Type
Dinner
FSC Certified
No
Sfi Certified
No
Pack Count
300
Usda Certified Bio Based
No
Recyclable
No
Napkin Type
Dinner
Compostable
No
Packs Per Case
1

Description

If youre searching for a economical disposable with excellent linen-like qualities, look no further. Hoffmaster dinner napkins are soft and strong, seldom shredding like the average paper napkin. Elegant design easily coordinates with any decor. Pre-folded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.