Zoro Homepage

Fluted Bake Cups, 4.5in Diameter x 1.25in h, White, Paper, 10000PK

  • Mfr # 610032

  • Zoro # G216127369


product price: $139.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Vented
No
Outside Height
1.25 in
Material
Paper
Type
Cup
Diameter
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610032
Zoro #
G216127369
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
1.25 in
Diameter
4.5 in
Height
1.25 in

Description

Standard, fan-style cups fill your cupcake- and muffin-baking needs. Wax-coated paper ensures easy-to-peel performance. AOK K-Parve certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.