Linen-Like Natural Flat Pack Napkin, Ultraply, 16 in x 16 in, White, 1200PK

  • Mfr # 125702

  • Zoro # G216451099


product price:  $176.99
/pk 1200, $0.15/ea
Free Shipping & Returns

Key Features

Depth
16 in
Number of Napkins Per Container
1200
Folded Depth
16 in
Folded Width
16 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125702
Zoro #
G216451099
UPC #
-
Country of Origin
United States

Dimensions

Depth
16 in
Folded Depth
16 in
Folded Width
16 in
Width
16 in
Unfolded Napkin Length
16 in
Unfolded Napkin Size
16 in x 16 in
Folded Napkin Width
16 in
Folded Napkin Length
16 in
Unfolded Napkin Width
16 in
Napkin Folded Dimensions
16 in x 16 in

Details

Number of Napkins Per Container
1200
Color
White
Material
Double Recrepe
Napkin Style
Dinner
Ply
1
Item
Dinner Napkins
Packs Per Case
1
Bpi Certified
No
Sfi Certified
No
Recyclable
No
Usda Certified Bio Based
No
Napkin Fold Type
Dinner
FSC Certified
No
Bleached
No
Bio Based
No
Napkin Type
Dinner
Pack Count
1200
Compostable
No

Description

Attractive Linen-Like Natural napkins are crease-free for a positive presentation. These premium napkins are thick and soft and look and feel like real linen. Convenient Flat Pack sheets come out of the package ready to fold, fluff, and wrap so they will actually save you labor costs. Multipurpose design makes them ideal for use as basket liners, silverware wraps, sandwich wraps and more. Flat packs are bulk packed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.