Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper, 18, White, 600 PK

  • Mfr # 120821

  • Zoro # G700914864


product price: $191.99
/pk 600, $0.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Length
18
Includes
600 Naptastik clothing protectors
Width
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120821
Zoro #
G700914864
UPC #
76455945005
Country of Origin
China

Dimensions

Length
18
Width
13
Overall Length
13
Overall Width
0.2
Height
0.2
Overall Height
18

Details

Color
White
Material
Paper
Includes
600 Naptastik clothing protectors
Weight
0.0216666666666667

Description

Improve the amenities at your health care or long-term care facility with help from our 13" x 18" White Naptastik Clothing Protectors 600 ct. Naptastik clothing protectors help bring dignity and a new level of comfort for hospital patients and long-term care residents during mealtime. They feature a peel-and-stick design making them tie-free, and their leak-proof liner and food-catching pouch protects clothing. Plus, they're disposable for your convenience. Choose these for your care facility today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.