Zoro Homepage

Plastic Roll Tablecover, 40in x 300 ft, White

  • Mfr # 114000

  • Zoro # G315960959


product price: $48.15
/ea

Key Features

Color
White
Shape
Rectangular
Length
300 ft
Material
Plastic
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114000
Zoro #
G315960959
UPC #
-
Country of Origin
China

Dimensions

Length
300 ft
Width
40 in

Details

Color
White
Shape
Rectangular
Material
Plastic
Item
Plastic Tablecloths

Description

Adds style to any special event. Plastic tablecover protects surface from spills and drops. Cut to fit table length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.