Zoro Homepage

Seasonal Placemat and Napkin Combo Packs PK 500 PK

  • Mfr # 856782

  • Zoro # G201070878


product price: $73.39
/pk 500, $0.15/ea

Key Features

Color
Green
Overall Height
14
Material
Paper
Overall Length
9.75
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856782
Zoro #
G201070878
UPC #
74031204485
Country of Origin
United States

Dimensions

Overall Height
14
Overall Length
9.75
Length
14
Height
0.01
Width
9.75
Overall Width
0.01

Details

Color
Green
Material
Paper
Includes
500 piece St. Patrick's Day combo pack (250 placemats, 250 napkins)
Weight
0.006436

Description

Get lucky this St. Patrick's Day when you use our St. Patrick's Day Combo Pack 500 ct. at your business or event. This combo pack includes 250 9.75" x 14" St. Patrick's Day placemats and 250 hunter green and lime green dinner napkins that measure 7.5" x 4.25". The placemats and napkins will help you set a festive scene at your St. Patty's party. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.