Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seasonal Placemat and Napkin Combo Packs PK 500 PK

  • Mfr # 856798

  • Zoro # G301070884


product price: $81.99
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Weight
0.006516
Includes
500 piece New Year's party combo pack (250 placemats, 250 napkins)
Overall Width
0.01
Overall Height
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
856798
Zoro #
G301070884
UPC #
74031204515
Country of Origin
United States

Dimensions

Overall Width
0.01
Overall Height
14
Width
9.75
Overall Length
9.75
Height
0.01
Length
14

Details

Color
Multicolor
Weight
0.006516
Includes
500 piece New Year's party combo pack (250 placemats, 250 napkins)
Material
Paper

Description

Count down to the new year in style when you use our Happy New Year Combo Pack 500 ct. This combo pack includes 250 9.75" x 14" "Happy New Year" placemats and 250 black and purple napkins that measure 7.5" x 4.25". The placemats and napkins will help you set a festive scene at your New Year's celebration. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.