Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seasonal Placemat and Napkin Combo Packs PK 750 PK

  • Mfr # 856783

  • Zoro # G501070875


product price: $81.49
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Height
0.01
Width
9.75
Length
14
Overall Width
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856783
Zoro #
G501070875
UPC #
74031205284
Country of Origin
United States

Dimensions

Height
0.01
Width
9.75
Length
14
Overall Width
0.01
Overall Length
9.75
Overall Height
14

Details

Color
Multicolor
Material
Paper
Weight
0.01
Includes
750 piece Easter party combo pack (250 placemats, 250 napkins, 250 napkin bands)

Description

Guests will hop on over to your Easter celebration when you use our Happy Easter Combo Pack 750 ct. This combo pack includes 250 9.75" x 14" "Happy Easter" placemats, 250 pink and purple napkins that measure 7.5" x 4.25", and 250 coordinating napkin bands. The placemats, napkins, and napkin bands will help you set a festive scene at your Easter celebration. They arrive in an easy dispensing box for your convenience. Grab these for your event or business today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.