Zoro Homepage

Tissue/Poly Tablecovers, 82" Diamet, PK25

  • Mfr # HFM 210101

  • Zoro # G2118865


product price: $147.99
/pk 25, $5.92/ea
Free Shipping & Returns

Key Features

Color
White
Weight
7.95 lbs
Material
Tissue/Polyethylene
Shape
Octy Round
Outside Dia.
82"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFM 210101
Zoro #
G2118865
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
82"

Details

Color
White
Weight
7.95 lbs
Material
Tissue/Polyethylene
Shape
Octy Round
Item
Tissue/Poly Tablecovers,82" Diamet,PK25

Description

Tissue/Poly Tablecovers,82" Diamet,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.