Zoro Homepage

White Assorted Cutlery PK 300 PK

  • Mfr # 883345

  • Zoro # G201070908


product price: $101.99
/pk 300, $0.34/ea
Free Shipping & Returns

Key Features

Length
8.5
Material
Plastic
Includes
300 assorted plastic forks, spoons, and knives (100 each)
Height
4
Overall Height
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883345
Zoro #
G201070908
UPC #
74031154629
Country of Origin
China

Dimensions

Length
8.5
Height
4
Overall Height
8.5
Overall Width
4
Overall Length
13.25
Width
13.25

Details

Material
Plastic
Includes
300 assorted plastic forks, spoons, and knives (100 each)
Color
White
Weight
0.00523333333333333

Description

Select premium-quality disposable plastic cutlery with help from our White Assorted Cutlery 300 ct. This assorted cutlery box contains 100 knives, 100 forks, and 100 spoons. This white cutlery is made from a premium plastic, which means it's a durable choice for serving your party food. They arrive in a decorative box that transports and dispenses cutlery easily and is pretty enough to set right on the buffet. Grab them today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.