Zoro Homepage

Wood Forks, 1000PK

  • Mfr # 884460

  • Zoro # G912351389


product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
Wood
Features
CMA-S Accepted Compostable
Length
6.79 in
For Use With
Food
Includes
1,000 Forks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884460
Zoro #
G912351389
UPC #
74031357099
Country of Origin
China

Dimensions

Length
6.79 in

Details

Basic Foodware Material
Wood
Features
CMA-S Accepted Compostable
For Use With
Food
Includes
1,000 Forks

Description

If you're searching for sustainable, superior quality wood cutlery, look no further than our 6.79in Earthwise Wooden Forks. These Earth Wise forks are meant to be used with our Earthwise Wood Cutlery Dispenser System, foundhere. They are wrapped in a bag for sanitation purposes and are easily loadable into the fork cartridge of the dispenser system. These eco-friendly wooden forks are highly renewable, which can help you reduce the impact that is typically associated with disposable cutlery. Sold 100 per package with 10 packages included, grab these for your event or business today!


  • 1,000 disposable wooden forks
  • Forks measure 6.79"
  • Made from highly renewable 100% birch wood
  • Composting Manufacturing Alliance Accepted
  • Wrapped in a bag to be directly loaded into the Earthwise Wood Cutlery Dispenser System for safety and customer piece of mind
  • Perfect for events or businesses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.