Adhesive Wheel Weight, 20g., Zinc, PK100
Mfr # 5361-0200-202
Zoro # G6103490
product price:Â $195.45
/pk 100, $1.95/ea
Free Shipping & Returns
Key Features
Material
Zinc
Weight
20 g
Type
H361 Series
Number of Pieces
100
Special Features
Single Weight, Speedliner Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5361-0200-202
Zoro #
G6103490
UPC #
029885938246
Country of Origin
Germany
Dimensions
Size
5.75 x 8.5 in
Overall Width
19 mm
Overall Length
56.9 mm
Details
Item
Adhesive Wheel Weight
Material
Zinc
Weight
20 g
Type
H361 Series
Number of Pieces
100
Special Features
Single Weight, Speedliner Tape
For Use On
Light-Duty Truck, Passenger Car
Product Type
Wheel Weights
Series
361
Coating
Coated
Attachment Type
Adhesive
System of Measurement
Metric
Compatible Vehicle Type
Passenger Cars
Compatible Rim Material
Aluminum
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 20 g, Overall Length 56.9 mm, Number of Pieces 100, Overall Width 19 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.