Adhesive Wheel Weight, 50g., Zinc, PK50
Mfr # 5361-0500-202
Zoro # G6103384
product price:Â $140.99
/pk 50, $2.82/ea
Free Shipping & Returns
Key Features
Material
Zinc
Weight
50 g
Type
H361 Series
Size
5.75 x 8.5 in
Special Features
Single Weight, Speedliner Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5361-0500-202
Zoro #
G6103384
UPC #
029885938307
Country of Origin
Germany
Dimensions
Size
5.75 x 8.5 in
Overall Length
134.1 mm
Overall Width
19 mm
Details
Item
Adhesive Wheel Weight
Material
Zinc
Weight
50 g
Type
H361 Series
Special Features
Single Weight, Speedliner Tape
Number of Pieces
50
For Use On
Light-Duty Truck, Passenger Car
Product Type
Wheel Weights
Series
361
Attachment Type
Adhesive
Coating
Coated
Compatible Vehicle Type
Passenger Cars
System of Measurement
Metric
Compatible Rim Material
Aluminum
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 50 g, Overall Length 134.1 mm, Number of Pieces 50, Overall Width 19 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.