Adhesive Wheel Weight, 60g., Zinc, PK50

  • Mfr # 5361-0600-202

  • Zoro # G6103463


product price:  $155.99
/pk 50, $3.12/ea
Free Shipping & Returns

Key Features

Material
Zinc
Weight
60 g
Type
H361 Series
Number of Pieces
50
Size
5.75 x 8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5361-0600-202
Zoro #
G6103463
UPC #
029885938321
Country of Origin
Germany

Dimensions

Size
5.75 x 8.5 in
Overall Length
159.8 mm
Overall Width
19 mm

Details

Item
Adhesive Wheel Weight
Material
Zinc
Weight
60 g
Type
H361 Series
Number of Pieces
50
For Use On
Light-Duty Truck, Passenger Car
Special Features
Single Weight, Speedliner Tape
Product Type
Wheel Weights
Attachment Type
Adhesive
Compatible Vehicle Type
Passenger Cars
Compatible Rim Material
Aluminum
Coating
Coated
Series
361
System of Measurement
Metric

Description

Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 60 g, Overall Length 159.8 mm, Number of Pieces 50, Overall Width 19 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.