Zoro Homepage

Balancing Compound, Silica, 12 oz., PK8

  • Mfr # 0401-5505-350

  • Zoro # G4451396


product price: $80.65
/pk 8, $10.08/ea
Free Shipping & Returns

Key Features

Size
12 oz
For Use With
Heavy-Duty Commercial Trucks
Material
Silica
Product Type
Wheel Balancing Beads
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0401-5505-350
Zoro #
G4451396
UPC #
-
Country of Origin
Germany

Dimensions

Size
12 oz

Details

For Use With
Heavy-Duty Commercial Trucks
Material
Silica
Item
Balancing Compound
Product Type
Wheel Balancing Beads
Container Type
Bag
Weight
12 oz
Color
Blue, Red
Compatible Vehicle Type
Trucks

Description

Balancing Compound, Compatible Vehicle Type Trucks, Material Silica, Color Blue, Red, Weight 12 oz, Container Type Bag, Product Type Wheel Balancing Beads, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.