Anti-Fatigue Mat, 7/8 in Thick, Black / Yellow, 3 ft W x 4 ft L

  • Mfr # 424234100

  • Zoro # G614936136


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
4 ft
Backing Material
Nitrile Rubber
Thickness
7/8 in
Welding Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424234100
Zoro #
G614936136
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft
Thickness
7/8 in

Details

Item
Anti-Fatigue Mat
Color
Black / Yellow
Backing Material
Nitrile Rubber
Welding Safe
Yes
Antimicrobial
No
Series
Hog Heaven

Description

Built for safety, comfort, and durability, Hog Heaven anti-fatigue mats feature a nitrile rubber surface that is welding safe, grease/oil proof, and chemical resistant. The high-density, closed-cell nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort. Hog Heaven mats have an ESD rating of electrically conductive and can be safely used in static-sensitive environments. They are certified high-traction by the National Floor Safety Institute (NFSI) and provide excellent slip resistance, even in wet environments. The nitrile surface is molded, not glued, to the cushion so it will not separate over time. The sloped edges provide a safe transition from the floor to the mat and they will not crack or curl over time.


  • COMFORTABLE | High-density nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort
  • SAFE | Certified high-traction by the National Floor Safety Institute (NFSI); sloped edges provide a safe transition from floor to mat; rubber surface is slip-resistant even when wet
  • DURABLE | Nitrile-blended cushion provides years of useful service life; cushion is molded, not glued, to the nitrile rubber surface so it will not separate; edges will not crack or curl
  • VERSATILE | Welding safe; grease/oil proof surface and grease/oil resistant cushion; chemical resistant; ESD rating of electrically conductive
  • Mat is 7/8" thick with OSHA-approved caution yellow borders on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.