This item is Discontinued.

Hogan Supplies 20 in x 30 in Tarp, Blue HO909351

20 in x 30 in Tarp, Blue (Discontinued)

  • Mfr # HO909351
  • Zoro # G803796275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HO909351
Zoro #
G803796275
UPC #
739608506958
Country of Origin
China

Dimensions

Finished Size
20 in x 30 in
Tarp Finished Length
20 in
Tarp Finished Width
30 in

Details

Color
Blue
Item
Tarp

Description

Polytuf Tarps Super blue UV Resistant 2.3 oz. Tarp 20 x 30 ft.

Features
  • Super blue Tarp is the ideal high volume tarp. Its signature blue color instantly identifies strength and value to the consumer.
  • Super blue has become the preferred choice because of its low cost and convenience.
  • Super blue Tarps come in a wide range of cut sizes to suit both your needs and the consumer's.
  • Stock Super blue and stock profit!.
  • Blue Both Sides.
  • Rustproof Grommets Every 3 in. Around Hem Heat-Sealed Seams.
  • Double-Stitched or Heat-Sealed Hems.
  • Item Weight - 21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.