2024 Hogue A01-Microswitch 1.95In Folder Drop Point Blade Tumble Finish Alum Frame - Matte Black
- Mfr # HOG-24120
- Zoro # G413301692
product price:Â
$
179.96
/ea
Free Shipping & Returns
Key Features
Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Type
Drop Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOG-24120
- Zoro #
- G413301692
- UPC #
- 743108241202
- Country of Origin
- Unknown
Dimensions
- Blade Length
- 2 in
Details
- Number of Blades
- 1
- Handle Material
- Aluminum
- Handle Color
- Black
- Blade Type
- Drop Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.