Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07U Series - Pneumatic Rack and Pinnion Actuators, 1/4 Turn, Spring Return, ISO Mount

  • Mfr # 07U90SR4/ISO

  • Zoro # G816553056


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Cycle Time
25 s
For Use With
One Valve 7222, 7223, 7092, 7093, 7B, 7911, 7921|Two Valves 7222, 7223, 7092, 7093, 7115, 7015
Max. Operating PSI
140 psig at 70 ºF (960 kPa at 21 ºC)
Type
90º Spring Return
Connection
1/8 Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07U90SR4/ISO
Zoro #
G816553056
UPC #
-
Country of Origin
United States

Details

Cycle Time
25 s
For Use With
One Valve 7222, 7223, 7092, 7093, 7B, 7911, 7921|Two Valves 7222, 7223, 7092, 7093, 7115, 7015
Max. Operating PSI
140 psig at 70 ºF (960 kPa at 21 ºC)
Type
90º Spring Return
Item
07U Series - Pneumatic Actuators
Connection
1/8 Female NPT
Temp. Range
13 to 200 ºF / -25 to 95 ºC

Description

The 07U series rack and pinion actuator uses a double piston design to generate high torque while maintaining a small envelope. The actuators are available in double acting and spring return versions for both 90 degrees and 180 degrees actuation. A position indicator provides a visual guide to the unit's position and can be removed for manual override. The high cycle life and compact size combine to support the industry trends toward automation and downsizing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.