Zoro Homepage

Holder, Label, Pk25

  • Mfr # L51GR

  • Zoro # G2712071


product price: $41.99
/pk 25, $1.68/ea

Key Features

Width
2 in
Color
Clear
Thickness
1/16 in
For Use With
Any Shelf, Bin, Rack
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51GR
Zoro #
G2712071
UPC #
659900515253
Country of Origin
United States

Dimensions

Width
2 in
Thickness
1/16 in
Length
6 in
Overall Width
2 in
Overall Length
6 in

Details

Item
Label Holder
Color
Clear
For Use With
Any Shelf, Bin, Rack
Label Holder Style
Slide In
Finish
Matte
Label Holder Mounting Type
Self Adhesive
Material
Plastic
Includes
Printing Instructions, Laser/ink Jet-ready Inserts Which Are Easy to Print, Insert and Remove
Number of Label Holders
12
Series
L
Label Attachment Type
Slide-In
Product Type
Label Holder

Description

Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 12, Overall Length 6 in, Overall Width 2 in, Product Type Label Holder, Series L, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.