Zoro Homepage

Label Holder, 2 in.x 4 in., PK25

  • Mfr # BB-24

  • Zoro # G3894737


product price: $21.69
/pk 25, $0.87/ea

Key Features

Width
2 in
For Use With
Any Bin or Tote
Thickness
1/32 in
Label Holder Style
Slide In
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-24
Zoro #
G3894737
UPC #
659900250246
Country of Origin
United States

Dimensions

Width
2 in
Thickness
1/32 in
Length
4 in
Overall Width
2 in
Overall Length
4 in

Details

Item
Label Holder
For Use With
Any Bin or Tote
Label Holder Style
Slide In
Material
Plastic
Includes
Laser/ink Jet Inserts and Printing Instructions
Label Holder Mounting Type
Self Adhesive
Finish
Smooth
Color
White
Series
BB
Product Type
Label Holder
Label Attachment Type
Slide-In
Number of Label Holders
25

Description

Label Holder, Color White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 4 in, Overall Width 2 in, Product Type Label Holder, Series BB, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.