Zoro Homepage

Label Holder Inerts 2 Per Sheet, PK50

  • Mfr # LI-46-2

  • Zoro # G3935626


product price: $21.19
/pk 50, $0.42/ea

Key Features

Width
4 in
Thickness
1/128 in
Finish
Laser Printable Smooth Card Stock
Label Holder Style
Label Adhered
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI-46-2
Zoro #
G3935626
UPC #
659900904620
Country of Origin
United States

Dimensions

Width
4 in
Thickness
1/128 in
Length
6 in
Label Length
6 in
Label Width
4 in

Details

Item
Label Insert Sheets
Finish
Laser Printable Smooth Card Stock
Label Holder Style
Label Adhered
Material
Paper
Includes
Printing Instructions
Color
White
Product Type
Label Insert Sheets

Description

Label Insert Sheets, Color White, Label Length 6 in, Label Width 4 in, Material Paper, Product Type Label Insert Sheets, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.