Label Holder Inerts 5 Per Sheet, PK50
Mfr # LI-51-5
Zoro # G3999895
product price: $20.89
/pk 50, $0.42/eaKey Features
Width
2 in
Length
8 in
Material
Paper
Color
White
Includes
Printing Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LI-51-5
Zoro #
G3999895
UPC #
659900905160
Country of Origin
United States
Dimensions
Width
2 in
Length
8 in
Thickness
1/128 in
Label Width
2 in
Label Length
8 in
Paper Thickness
0.012 mm
Details
Item
Label Insert Sheets
Material
Paper
Color
White
Includes
Printing Instructions
Finish
Laser Printable Smooth Card Stock
Label Holder Style
Label Adhered
Number of Sheets
50
Product Type
Label Insert Sheets
Description
Label Insert Sheets, Color White, Label Length 8 in, Label Width 2 in, Material Paper, Number of Sheets 50, Paper Thickness 0.012 mm, Product Type Label Insert Sheets, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.