Label Holder Self Adhesive, 2inx36in, pk6
Mfr # 362006
Zoro # G3949102
product price: $37.39
/pk 6, $6.23/eaKey Features
Width
2 in
Length
36 in
Finish
Smooth
Label Holder Mounting Type
Self Adhesive
For Use With
Any Shelf, Bin, Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
362006
Zoro #
G3949102
UPC #
659900620063
Country of Origin
Multiple
Dimensions
Width
2 in
Length
36 in
Thickness
1/32 in
Overall Length
36 in
Overall Width
2 in
Details
Item
Label Holder
Finish
Smooth
Label Holder Mounting Type
Self Adhesive
For Use With
Any Shelf, Bin, Rack
Label Holder Style
Slide In
Color
Clear/White
Material
Plastic
Number of Label Holders
6
Product Type
Label Holder
Label Attachment Type
Slide-In
Description
Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 36 in, Overall Width 2 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.