Label Holder Self Adhsve 1.25inx36in, pk6
Mfr # 361256
Zoro # G4192824
product price: $32.59
/pk 6, $5.43/eaKey Features
Width
1 1/4 in
Material
Plastic
Length
36 in
Label Holder Style
Slide In
Label Holder Mounting Type
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361256
Zoro #
G4192824
UPC #
659900612563
Country of Origin
Multiple
Dimensions
Width
1 1/4 in
Length
36 in
Thickness
1/32 in
Overall Length
36 in
Overall Width
1 1/4 in
Details
Item
Label Holder
Material
Plastic
Label Holder Style
Slide In
Label Holder Mounting Type
Self Adhesive
Finish
Smooth
Color
Clear/White
For Use With
Any Shelf, Bin, Rack
Product Type
Label Holder
Number of Label Holders
6
Label Attachment Type
Slide-In
Description
Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 36 in, Overall Width 1 1/4 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.