Zoro Homepage

Label Holder Self Adhv 1in.x 36in., PK6

  • Mfr # 361006

  • Zoro # G4145093


product price: $32.69
/pk 6, $5.45/ea

Key Features

Width
1 in
Material
Plastic
Color
Clear/White
Thickness
1/32 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361006
Zoro #
G4145093
UPC #
659900610064
Country of Origin
Multiple

Dimensions

Width
1 in
Thickness
1/32 in
Length
36 in
Overall Width
1 in
Overall Length
36 in

Details

Item
Label Holder
Material
Plastic
Color
Clear/White
Label Holder Mounting Type
Self Adhesive
Label Holder Style
Slide In
Finish
Smooth
For Use With
Any Shelf, Bin, Rack
Number of Label Holders
6
Label Attachment Type
Slide-In
Product Type
Label Holder

Description

Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 36 in, Overall Width 1 in, Product Type Label Holder, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.