Zoro Homepage

Label Holder, Self Stick, 4in x 6in, PK50

  • Mfr # APX-46

  • Zoro # G4169882


product price: $35.59
/pk 50, $0.71/ea

Key Features

Width
4 in
Length
6 in
Finish
Matte
Color
Clear
For Use With
Any Shelf, Bin, Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APX-46
Zoro #
G4169882
UPC #
659900204607
Country of Origin
United States

Dimensions

Width
4 in
Length
6 in
Thickness
1/64 in
Overall Length
6 in
Overall Width
4 in

Details

Item
Label Holder
Finish
Matte
Color
Clear
For Use With
Any Shelf, Bin, Rack
Label Holder Mounting Type
Self Adhesive
Material
Plastic
Includes
Laser/ink Jet Inserts and Printing Instructions
Label Holder Style
Slide In
Label Attachment Type
Slide-In
Number of Label Holders
50
Series
APX
Product Type
Label Holder

Description

Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 6 in, Overall Width 4 in, Product Type Label Holder, Series APX, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.