Scored Magnets 2 in.x 4 in.
Mfr # MP-204
Zoro # G4227711
product price: $74.69
/eaKey Features
Width
2 in
For Use With
Any Metal Surface
Material
Magnetic
Label Holder Style
Label Adhered
Label Holder Mounting Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-204
Zoro #
G4227711
UPC #
659900200401
Country of Origin
United States
Dimensions
Width
2 in
Length
50 ft
Thickness
1/32 in
Overall Length
50 ft
Overall Width
2 in
Details
Item
Magnetic Roll
For Use With
Any Metal Surface
Material
Magnetic
Label Holder Style
Label Adhered
Label Holder Mounting Type
Magnetic
Finish
Matte, Smooth
Color
Brown/Black
Includes
Score Every 4 in
Series
MP
Label Attachment Type
Adhered
Product Type
Label Holder
Description
Magnetic Roll, Color Brown/Black, Finish Matte, Smooth, Label Attachment Type Adhered, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 2 in, Product Type Label Holder, Series MP
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.