Zoro Homepage

Scored Magnets, 3 in.x 5 in.

  • Mfr # MP-305

  • Zoro # G4004025


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
50 ft
Includes
Score Every 5 in
Color
Brown/Black
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-305
Zoro #
G4004025
UPC #
659900300507
Country of Origin
United States

Dimensions

Width
3 in
Length
50 ft
Thickness
1/32 in
Overall Width
3 in
Overall Length
50 ft

Details

Item
Magnetic Roll
Includes
Score Every 5 in
Color
Brown/Black
Finish
Matte, Smooth
Label Holder Style
Label Adhered
Material
Magnetic
For Use With
Any Metal Surface
Label Holder Mounting Type
Magnetic
Label Attachment Type
Adhered
Series
MP
Product Type
Label Holder

Description

Magnetic Roll, Color Brown/Black, Finish Matte, Smooth, Label Attachment Type Adhered, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 3 in, Product Type Label Holder, Series MP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.