Zip Seal Pouch, Magnetic, 4x6, PK25
Mfr # ZSM-46
Zoro # G4049367
product price: $45.99
/pk 25, $1.84/eaKey Features
Width
4 in
Color
Clear
For Use With
Any Shelf, Bin, Rack
Length
6 in
Label Holder Mounting Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSM-46
Zoro #
G4049367
UPC #
659900201484
Country of Origin
United States
Dimensions
Width
4 in
Length
6 in
Thickness
1/64 in
Overall Length
6 in
Overall Width
4 in
Details
Item
Label Holder
Color
Clear
For Use With
Any Shelf, Bin, Rack
Label Holder Mounting Type
Magnetic
Material
Plastic
Label Holder Style
Zip Sealed Pouch
Number of Label Holders
25
Product Type
Label Holder
Series
ZSM
Label Attachment Type
Zip Sealed Pouch
Description
Label Holder, Color Clear, Label Attachment Type Zip Sealed Pouch, Material Plastic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 4 in, Product Type Label Holder, Series ZSM, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.