Zip Seal Pouch-Self Adh 4in.x 6in., pk25
Mfr # ZSA-46
Zoro # G4128397
product price: $38.15
/pk 25, $1.53/eaKey Features
Width
4 in
Color
Clear
Thickness
1/64 in
Material
Plastic
Label Holder Mounting Type
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSA-46
Zoro #
G4128397
UPC #
659900201477
Country of Origin
United States
Dimensions
Width
4 in
Thickness
1/64 in
Length
6 in
Overall Width
4 in
Overall Length
6 in
Details
Item
Label Holder
Color
Clear
Material
Plastic
Label Holder Mounting Type
Self Adhesive
Label Holder Style
Zip Sealed Pouch
For Use With
Any Shelf, Bin, Rack
Label Attachment Type
Zip Sealed Pouch
Product Type
Label Holder
Series
ZSA
Number of Label Holders
25
Description
Label Holder, Color Clear, Label Attachment Type Zip Sealed Pouch, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 6 in, Overall Width 4 in, Product Type Label Holder, Series ZSA, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.