Cordless Magnet Drill
Mfr # 805046-025US
Zoro # G116440032
product price: $4,461.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
805046-025US
Zoro #
G116440032
UPC #
5061043634343
Country of Origin
United Kingdom
Details
Item
Cordless Magnet Drill
Description
Cordless Magnet Drill, Magnet Type Permanent, Maximum Spindle Speed 430 RPM, Minimum Spindle Speed 270 RPM, Motor Type Brushless, Battery Capacity 4.0 Ah, 9.0 Ah, Power Down Feed Included No, Coolant System No, Spindle Taper 3/4 in, Chuck Style Weldon, Chuck Size 3/4 in, Spindle Travel 1 1/2 in, Battery Series LXT(R), Number of Batteries Included 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.