Bolt Extraction
- Mfr # 403010-030
- Zoro # G711188452
product price:Â
$
30.99
/ea
Key Features
Compatible Thread Direction
Left Hand
Compatible Screw Head Size
7/32 in to 9/32 in, M5 to M6
Drive Type
Hex
Extractor Type
Stud Extractor
Overall Length
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403010-030
- Zoro #
- G711188452
- UPC #
- 5060940357904
- Country of Origin
- China
- Compatible Thread Direction
- Left Hand
- Item
- Bolt Extractor
- Drive Type
- Hex
- Extractor Type
- Stud Extractor
- Impact Rated
- Impact Rated
- Shell Material
- High Speed Steel
- Material
- High Speed Steel
Dimensions
- Compatible Screw Head Size
- 7/32 in to 9/32 in, M5 to M6
- Overall Length
- 2 9/16 in
- Drive Size
- 7/16 in
- Extractor Size
- #3
- Required Drill Bit Size
- 4 mm
- Compatible Bolt Size
- 7/32 in to 9/32 in
- Length
- 2 9/16 in
Description
Bolt Extractor, Extractor Type Stud Extractor, Overall Length 2 9/16 in, Drive Size 7/16 in, Drive Type Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.