Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Magnet Drill

  • Mfr # STC-KIT-RTV36INS-2B-IN

  • Zoro # G816440035


product price: $7,012.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-KIT-RTV36INS-2B-IN
Zoro #
G816440035
UPC #
5061043634329
Country of Origin
United Kingdom

Details

Item
Cordless Magnet Drill

Description

Cordless Magnet Drill, Magnet Type Permanent, Maximum Spindle Speed 530 RPM, Minimum Spindle Speed 530 RPM, Motor Type Brushless, Battery Capacity 4.0 Ah, 9.0 Ah, Power Down Feed Included No, Coolant System No, Spindle Travel 5 1/2 in, Battery Series LXT(R), Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.