Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Countersink Set, 82 , 5
- Mfr # 603065-5SET
- Zoro # G409199173
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Smallest Body Diameter
3/8 in
Primary Material Application
Stainless Steel
Body Diameters Included
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Shell Material
High Speed Steel
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603065-5SET
- Zoro #
- G409199173
- UPC #
- 5060451520392
- Country of Origin
- United Kingdom
- Primary Material Application
- Stainless Steel
- Item
- Countersink Set
- Shell Material
- High Speed Steel
- Number of Flutes
- 3
- Countersink Angle
- 82 Degrees
- Number of Pieces
- 5
- Finish
- TiN
- Shank Type
- VersaDrive Hex
- Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Smallest Body Diameter
- 3/8 in
- Body Diameters Included
- 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
- Largest Body Diameter
- 1 in
Description
Countersink Set, 82 Degrees , 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.