Drill Adapter
- Mfr # 111120-038A
- Zoro # G311220835
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
VersaDrive(R) System
Product Type
Impact Wrench Adapter
Overall Diameter
1 in
Length
2 in
Shank Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111120-038A
- Zoro #
- G311220835
- UPC #
- 5060940359120
- Country of Origin
- United Kingdom
- Item
- Drill Adapter
- Compatible Product Type
- VersaDrive(R) System
- Product Type
- Impact Wrench Adapter
- Impact Rated
- Impact Rated
- Compatible Brand
- VersaDrive(R)
Dimensions
- Overall Diameter
- 1 in
- Length
- 2 in
- Shank Size
- 3/8 in
- For Chuck Size
- 3/8 in
- Overall Length
- 2 in
Description
Drill Adapter, Impact Rated Impact Rated, Overall Length 2 in, Shank Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.