Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill and Tap, 4 in, 1/2"-13
- Mfr # 301126-0080
- Zoro # G409198794
product price:Â
$
83.15
/ea
Key Features
Drill Point Diameter
27/64 in
Thread Direction
Right Hand
Finish
TiN
Shank Type
VersaDrive Hex
Thread Standard
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301126-0080
- Zoro #
- G409198794
- UPC #
- 5060451524833
- Country of Origin
- Bulgaria
Dimensions
- Drill Point Diameter
- 27/64 in
- Shank Diameter
- 7/16 in
- Thread Size
- 1/2"-13
- Thread Length
- 31 mm
- Flute Length
- 1 3/32 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Thread Direction
- Right Hand
- Finish
- TiN
- Shank Type
- VersaDrive Hex
- Thread Standard
- UNC
- Number of Flutes
- 2
- Shell Material
- High Speed Steel
- Item
- Drill and Tap
- Impact Rated
- Impact Rated
- Material
- High Speed Steel
Description
Drill and Tap, Thread Size 1/2 In.-13, UNC, Thread Length 31 mm, Flute Length 1 3/32 in, Overall Length 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.