Zoro Homepage

HMT Cordless RTV36-18 Magnet Drill, 2 x 4.0AH Kit Stakit, US Version

  • Mfr # 805046-025US

  • Zoro # G615800351


product price: $3,254.99
/ea
Free Shipping & Returns

Key Features

Width
5-1/2 in
Height
7 in
Max. No Load RPM
270-430 RPM
Max. TCT Cutter Capacity
1-3/8 in
Spindle
3/4" Weldon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805046-025US
Zoro #
G615800351
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
5-1/2 in
Height
7 in
Cutter Size Range
1/2 - 1-3/8 in
Length (Inc 4Ah battery)
15-1/4 in

Details

Max. No Load RPM
270-430 RPM
Max. TCT Cutter Capacity
1-3/8 in
Spindle
3/4" Weldon
Motor Power
1000W
Max. HSS Cutter Capacity
1-1/4 in
Magnetic Force
1435lb
Stroke
1-1/2 in

Description

The HMT RTV36 offers the flexibility of a cordless machine coupled with the accessibility benefits of a low profile machine.Fitting into any gap greater than 178mm, the 18v battery powered RTV36 gives high-powered broaching and drilling solutions for jobsites with restricted access requirements or without generators or electrical connections.


  • Compatible with the Makita LXT 18V battery platform
  • Quick release weldon arbor for keyless use
  • Ratchet handle can be used on both sides of machine

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.