Zoro Homepage

HMT Versadrive STAKIT Cordless V18-900 Install SiteKit

  • Mfr # STC-KIT-V189INS-2B-IN

  • Zoro # G215800348


product price: $2,323.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Voltage
18v
Drive Size
1/2 in
Impacts per Minute
1600, 2200, 2700
Impact Rated
295, 465, 665 Ft Lb
Drilling/Fastening Torque
665 Ft Lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-KIT-V189INS-2B-IN
Zoro #
G215800348
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/2 in

Details

Voltage
18v
Impacts per Minute
1600, 2200, 2700
Impact Rated
295, 465, 665 Ft Lb
Drilling/Fastening Torque
665 Ft Lb
Nut Busting Torque
870 Ft Lb
Nut Busting Modes
1
Impact Modes
3

Description

The V18-900 Install SiteKit is a portable powerhouse of compact, lightweight and easily transportable drilling and fastening solutions.The new cordless 18v V18-900 Impact Wrench has a 1/2" drive, 900Nm of torque and is rated for metal drilling, threading and reaming as well as for performing standard bolt fastening and unfastening operations. Working seamlessly with the V18-900, the accompanying VersaDrive installation kit gives a bestselling selection of cutting tools to overcome the most frequently encountered drilling and hole modification challenges. Drill new holes with VersaDrive TurboTips and TCT HoleCutters, enlarge existing holes with the unique ImpactaStep Cutter and align connection holes with VersaDrive Impact Reamers before threading quickly and easily with VersaDrive ImpactaTaps.The wheeled sitecart gives additional storage and helps transport everything around site.


  • Compatible with the Makita LXT 18V battery platform
  • 3 Impact settings plus Nutbuster mode
  • Powerful & efficient brushless motor
  • Rapid airflow cooling system
  • Connects STAKIT Top Cases to Base cases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.